Black Diamond Super Chute Rope Bag

Sebelum PPN:
Rp749.900 - Rp1.199.900
Spesifikasi
Tarp Dimensions (cm)126x146
Volume (L)25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Taking a traditional rope bag design and adding an innovative funnel-shaped rope tarp for super-easy loading, the Black Diamond Super Chute combines simplicity with practicality. Barrel compression straps and a courier-style shoulder strap allow for compact, comfortable carrying to and from the crag with up to an 80-meter rope, and two internal tie-in points expedite rope management.
Feature
- Barrel compression straps with metal buckles
- Two internal tie-in loops
- Adjustable courier-style shoulder strap
- Funnel or traditional roll-loading
- Holds ropes up to 80 m

Ulasan Produk

Tidak ada ulasan