Black Diamond Harness Airnet

Sebelum PPN:
Rp3.099.900 - Rp3.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Developed in collaboration with BD Athlete Adam Ondra, the airNET is a cutting-edge harness that features our patented airNET Technology-an ultra-breathable fabric for high-end performance sport climbing that distributes loads evenly across the "net" during falls.
The airNET also includes a patented Infinity Loop for belaying, which is durable, low profile, and eliminates the dreaded belay-loop-shift when dogging a route and the belay loop seam catches. At a svelte 235 grams (men's medium) we've included two pressure molded gear loops in the front while keeping the rear gear loops low-profile webbing-a request from Ondra who had cut the back gear loops from his competition harnesses to save weight and reduce bulk. Black Dynex lower and upper tie-in points are durable and light, and the seamless, taped edges of the waistbelt and leg-loops proved next-to-skin comfort during intense redpoints.
Feature
- Athlete driven—designed in collaboration with Adam Ondra
- Patented airNET Technology is ultra-breathable for high-end performance while distributing loads evenly across the "net" during falls
- Patented Infinity Loop for belaying, which is durable, lightweight and seamless.
- Two pressure molded gear loops in front; Lightweight low-profile webbing gear loops in back

Ulasan Produk

Tidak ada ulasan