Barebones Forest Lampu Outdoor

Sebelum PPN:
Rp1.099.900
Spesifikasi
Dimensions (inch)9.75x6x6 (12.5 handle up)
MaterialStamped Steel, Plastic, Rubber
Power LED (W)5 Cree
Light Spectrum (K)3000
Lumens (lm)220
BatteryBarebones Specific Li-ion Battery 2-18650, 4400mAH 3.7V 16.28W
Input (V/A)5, Up to 1 Max
Recharging Time (hour)8
Runtime (hour)3 - 80+ (Depending On Setting)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Our beloved vintage-inspired lantern creates a seamless, warm ambiance whether you're camping in the wild or entertaining in the backyard and beyond. Functionality meets classic design with simple on/off push button which also acts as a dimmer, rechargeable micro USB, and durable stamped steel exterior. Set the mood, and sink into your outdoor experience freed from distractions.
Feature
- Warm ambient LED light
- 4-80+ hours run time, depending on setting
- Rechargeable Li-Ion battery via micro USB
- Recharge time 4-6 hrs
- Available in Antique Bronze, Red, and Vintage White
- Replacement Battery
- Items Included: 1 Forest Lantern, 1 USB cable, 1 Li-ion battery 2-18650

Ulasan Produk

Tidak ada ulasan