Barebones Edison Pendant String Lampu Outdoor

Sebelum PPN:
Rp999.900
Spesifikasi
Pendant Dimensions (inch)4.25x4.25x3.25
Hanging Length (inch)10
Cable Length (inch)10
Length Between Lights (inch)10
MaterialPower-coated Steel, Plastic
Color Temperature (Kelvin)3000
Input (V/A)5/2 USB
Lumens (lm)Low 40, High 250
Power LED (W)1.6 Warm Edison-style led bulbs

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Add illumination and ambiance whether you’re off the grid or in the heart of the city. The Edison String Lights make it simple to style your outdoor space. Three LED Edison lights connect by a single cord to make for easy hanging and styling. Connect up to two Edison String Light sets together for
Lights must be powered by an external USB power source.
Feature
- Water- and rust-resistant powder-coated finish on steel components
- Dual-brightness LED Edison-style bulb
- Includes 3 carabiners for hanging
- 10 ft cable from power source | 4 ft between each light
- Connect up to 6 individual Edison lights (Edison Pendant Light or Edison String Lights) using the integrated USBs
- IPX4 water-resistant rating
- Items Included: 1 Edison String Light (3 lights & 3 carabiners)

Ulasan Produk

Tidak ada ulasan

Halaman Terkait