Barebones Beacon Lampu Outdoor

Sebelum PPN:
Rp989.900
Spesifikasi
Dimensions (inch)3.75x3.75x5
MaterialStampe Steel, Plastic, Rubber
Power LED (W)3
Light Spectrum (K)3000
Lumens (lm)Low 30, High 220
BatteryBarebones Specific Li-ion Battery 18650, 2200mAH 3.7V 8.14Wh
Input (V/A)5/Up to 1 Max
Operating Time (hour)Low: 200+, Med: 5-6, High: 3 (depending on setting)
Recharging Time (hour)4 - 5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Our Barebones Beacon light comes with a smooth dimming feature that allows you to completely brighten your surroundings or simply set the mood. This portable light easily hangs with its carabiner top or stands on its sturdy base. The Beacon comes with an attached 9-inch USB cord and an additional 35-inch cord for its rechargeable battery-which lasts 200+ hours on low or three hours on high. And thanks to a convenient battery life indicator, you'll never be left in the dark.
Feature
- Attached 9" charging cord tucks under hood
- 35" USB extension cable included

Ulasan Produk

Tidak ada ulasan