Burkle Pump Mini (Pompa Mini)

Sebelum PPN:
Rp3.299.900
Spesifikasi
Approximate Pump Capacity (L/minute)4
Diameter Tube (mm)Ø10
Delivery Tube MaterialPP
Immersion Depth (cm)45

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1) OTAL® hand pump made of PP
OTAL® hand pumps with PP delivery tubes, resistant to weak acids, alkalis and detergents.

2) OTAL® hand pump made of PVDF
OTAL® hand pump with PVDF delivery tubes, particularly suitable for acids and alkalis, not for heavily oxidising acids and alkalis. With its special material properties, PVDF has an even better chemical resistance than PP. Resistant to chlorine bleach.

3) OTAL® hand pump made of stainless steel
OTAL® hand pump with delivery tubes made of stainless steel AISI 304 (1.4301) for liquids that are not easily combustible in Hazard Category AIII (VbF). The OTAL® PP or PVDF hand pump should be used for caustic media.

4) OTAL® hand pump with hose and stopcock
OTAL® hand pump with hose and tap with discharge hose with a length of 1.5 m made of PVC and PP/PE stopcock, delivery tube made of PP. The discharge hose is particularly suited to fill distant containers.

5) OTAL® mini pump made of PP
OTAL® PP mini pump with delivery tubes made of PP and universal bungs made of soft PVC.
- For small containers, ideal for containers up to 10 litres
- With universal bungs for container openings of 20–36 mm Ø

6) OTAL® battery-pump
OTAL® pump for safe filling of car batteries with acid or distilled water.
-With hose shutoff valve
-With dosing tip for precise filling

Ulasan Produk

Tidak ada ulasan

Halaman Terkait