Arca Tools Dead Blow Hammer (Martil / Palu)

Sebelum PPN:
Rp329.900
Spesifikasi
Overall Length (mm)286
Diameter (mm)45
Size (lbs)1.125

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- This hammer's main body is of steel structure, and is filled with high-hard steel beads for striking auxiliary and shock absorption.
- The outside of this hammer is covered with a uniquely developed high impact-resistant synthetic rubber which prevents sudden cracks during application and prolongs the life of this hammer.
- It can withstand extreme temperatures between -30˚C and 90˚C, ø45mm grips made of different hard synthetic rubbers can further limit numbness and injuries during heavy applications.

Ulasan Produk

Tidak ada ulasan