Meclube Oil Drain Tool Oil Dispenser Manual (Alat Penguras Oli)

Sebelum PPN:
Rp5.399.900 - Rp6.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Manual oil dispensers with double-acting manual pump, suitable for high viscosity oils (SAE 15-220). They are advised for the filling or dispensing of motor oils, transmissions, differential gears, hydraulic power packs and so on.

Equipped with:
- Tank capacity 16L
- Manual pump
- Delivery hose 2.0m length
- With level valve, rigid end 30°

Ulasan Produk

Tidak ada ulasan

Halaman Terkait