Vertex Dustproof Halogen Lamp Beam

Sebelum PPN:
Rp2.899.900
Spesifikasi
Arm Length (mm)250 x 200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Dustproof Halogen Lamp Beam
Water Proof Universal Type
Warning
Please confirm voltage & phase when order.
Feature
- Coil transformer built in base for directly connect to voltage of AC power. (110V, 220V, 380V, 24V...)
- Specify voltage as desired when ordering.
- It accepts bulb 55W
- Furnished with 1.8 meter cord with plug.
- Fitted with coil transformer resisting unstable voltage.
- Long service life.
- IP65
- with water proof articulated arm.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait