Crosby Hook Shur Loc Eye (Kait Crane / Pengait Kargo)

Sebelum PPN:
Rp3.399.900 - Rp20.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
• Forged alloy steel, Quenched & Tempered.
• Recessed trigger design is flush with the hook body, protecting the trigger from potential damage.
• Easy to operate with enlarged thumb access.
• Positive lock latch is self-locking when the hook is loaded.
• The SHUR-LOC® hook, if properly installed and locked, can be used for personnel lifting applications and meets the intent of OSHA Rule 1926.1431(g)(1)(i)(A) and 1926.1501(g)(4)(iv)(B).
• Fatigue rated to 20,000 cycles at 1-1/2 times the Working Load Limit.
• Individually Proof Tested to 2-1/2 times the chain Working Load Limit with certification.
• S-1316 meets the performance requirements of EN1677-3.
• Suitable for use with Grade 100 and Grade 80 chain.
• Designed with 'engineered flat' to connect to S-1325 chain coupler.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan