Lanotec Lanolin Grease Type 'A' Grease (Gemuk)

Sebelum PPN:
Rp529.900 - Rp829.900
Spesifikasi
Potential HydrogenNot Determined
Solubility in WaterImmiscible
Vapor pressureNot Available

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for the following industries:
- Agribusiness
- Construction
- Defence
- Electrical
- Forklifts
- Industrial
- Lift and shift
- Marine
- Mining
- Oil and gas
- Timber
- Transport and automotive
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Biodegradable
- Non-toxicResistant to wash off
- Non-flammableContains no silicones
- Non-leachingFood grade
- Non-perishing to rubber
- Non-conductive to 70 kV
- Moisture, salt, acid and fertiliser resistant
Use
Type ‘A Grease & Soft Grease A certified food-grade lubricant lanolin grease. Applications - Lanolin grease acts as anti-seize for threaded rod, shackles, nuts and bolts - Moisture proofs multi-pin plugs and connectors - Stops electrolysis due to dissimilar metal contact - Stops galling of stainless steel and aluminium - Lubricates rubber hoses, o-rings, linkages, pivot pins and bushes - Seals timber joints, bridge bearers and timber ends - Protects metal fastenings and fittings from corrosion

Ulasan Produk

Tidak ada ulasan