Lanotec Lubricant General Purpose Liquid Lanolin

Sebelum PPN:
Rp10.999.900
Spesifikasi
Size (L)20
FormAerosol
Boiling Point (°C)> 150
Potential HydrogenNot Determined
Density (g/mL)0.81 to 0.83
Auto-Ignition Temperature (°C)> 250
ApperanceAerosol product containing a brown, mobile liquid. The following information refers to the liquid component of this product.
Flash Point (°C)>75
Solubility in Other Solvents (kg/m³)Hydrocarbons, organic solvents
Solubility in WaterImmiscible
Vapor pressureNot Available

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for the following industries:

- Agribusiness
- Around the home
- Construction
- Defence
- Electrical
- Forklifts
- Industrial
- Leisure
- Marine
- Transport and automotive
Feature
- Biodegradable
- Non-toxic
- Resistant to wash off
- Non-evaporative
- Acid and salt resistant
- Hermetically seals surfaces
- Non-conductive to 70 kV
Use
General Purpose (GP)
Liquid Lanolin A multi-purpose penetrant, lubricant and corrosion inhibitor.

Applications
- Penetrates deep through rust and loosens rusted tools and components
- Multi purpose lubricant protecting hinges, zippers, padlocks, sliding doors, locks and chains
- Provides corrosion protection for most surfaces, hinges and chains
- Cleans, rejuvenates and extends the life of metal, timber, vinyl, plastic, leather, rubber, fibreglass and powder-coated surfaces
- Protects electrical equipment and components
- Prevents oxidisation for containerised shipping

Ulasan Produk

Tidak ada ulasan