Lanotec Degreaser Citra Force

Sebelum PPN:
Rp8.399.900
Spesifikasi
Size (L)20
FormLiquid
Boiling Point (°C)> 150
OdourCitrus
Density (g/mL)1.02
Auto-Ignition Temperature (°C)> 250
ApperanceThe information in this section refers to the liquid component of this product. Clear, orange, mobile liquid.
Flash Point (°C)>62
Solubility in Other Solvents (kg/m³)Hydrocarbons, organic solvents
Solubility in WaterMiscible
Vapor pressureNot Available

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for the following industries:
- Agribusiness
- Around the home
- Construction
- Forklifts
- Industrial
- Leisure
- Lift and shift
- Marine
- Mining
- Oil and gas
- Transport and automotive
- Defence
- Electrical
Feature
- Biodegradable
- Non-toxic
- Water soluble
- pH neutral
Use
Citra-Force (Australia)
An organic Methyl Ester, industrial-strength cleaner and natural degreaser.

Applications
- Natural degreaser cleans machinery and plant equipment, including electrical components
- Safely cleans aluminium, stainless steel and anodised surfaces without streaking
- Heavy-duty industrial degreaser removes hard-to-clean material, including bitumen, oil, grease, carbon, adhesives, acrylic paint, shipping waxes, blackjack, uncured silicone, sealants, lanolin and rubberised glue
- Quickly removes grease from bicycle brakes and parts

Ulasan Produk

Tidak ada ulasan