Sebelum PPN:
Rp4.699.900
Spesifikasi
ColorRed-Silver
Compatible with Rope Diameter (mm)10.5-12.7
Number of Person Capacity2
Cam MaterialAluminium
FinishingAnodised
StandardCE EN353-2; CE EN358; CE EN12841-A
Minimum Breaking Strength (kN)Dependant on Rope Type
Serial NumberingAs standard

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Rocker can be fitted to the rope at any point and can be used hands-free as a self-tailing device when travelling up or down the rope. The Rocker is designed for use without a shock-absorber and can be used as a Rope Adjuster or on a work positioning lanyard/Flipline, (In accordance with EN358).

Ulasan Produk

Tidak ada ulasan

Halaman Terkait