ISC Descender D4 (Alat Turun)
#Grup produk P107968834
Spesifikasi
| Color | Red |
|---|---|
| Compatible with Rope Diameter (mm) | 10.5-11.5 |
| Panic Brake | Yes |
| Number of Person Capacity | 2 |
| Working load limit (kg) | 240 |
| Cam Material | Stainless Steel |
| ANSI Compliant Version | As standard |
| EZYiD | Available on request |
| Finishing | Anodised |
| Serial Numbering | As standard |
| Standard | EN12841, - meets the requirements of ANSI Z359, NFPA 1983 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The D4 is a double-stop device with an auto-lock function (which is activated whenever the operator lets go of the handle) and a panic brake which is not overly sensitive in normal use.
The D4 cam is made from a super hard solid Stainless Steel and is highly wear and corrosion resistant. The D4 is compliant with CE Standards, NFPA T and ANSI Z359.4 for the worldwide Rope Access and Rescue markets which typically use 10.5mm/11mm ropes.
The D4 Descender features a unique and innovative progressive cam action, which offers control at slow or fast speeds. The progressive cam works by way of one cam operating inside another cam. It is also easy to back-feed the rope through the D4 and therefore it can be used for smooth ascending or for emergency hauling (when used as part of a 2:1 'Z-rig').
The D4 has a rated load of 240kg (529lb), making it a true Work/ Rescue Descenders. It is not necessary to build in additional friction to achieve these loads, although it can be useful to do so, for an even higher degree of control in Belay applications. The minimum user weight is 60kg (132lb).
The D4 cam is made from a super hard solid Stainless Steel and is highly wear and corrosion resistant. The D4 is compliant with CE Standards, NFPA T and ANSI Z359.4 for the worldwide Rope Access and Rescue markets which typically use 10.5mm/11mm ropes.
The D4 Descender features a unique and innovative progressive cam action, which offers control at slow or fast speeds. The progressive cam works by way of one cam operating inside another cam. It is also easy to back-feed the rope through the D4 and therefore it can be used for smooth ascending or for emergency hauling (when used as part of a 2:1 'Z-rig').
The D4 has a rated load of 240kg (529lb), making it a true Work/ Rescue Descenders. It is not necessary to build in additional friction to achieve these loads, although it can be useful to do so, for an even higher degree of control in Belay applications. The minimum user weight is 60kg (132lb).
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/ISC%20Descender%20D4%20(Alat%20Turun)/n6P107968834-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
