Edelweiss Swing

Sebelum PPN:
Rp1.899.900
Spesifikasi
ColorRed
MaterialLight Alloy
Length (mm)113
Width (mm)85
StandardCE EN 353-2: 11mm EN 12841-A: 11-13mm (Max. 100kg) RESCUE: 11-13mm (Max. 200kg)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The SWING is a mobile fall arrester with smooth rope friendly cams, designed to be used as the main fall arrest device or as a rope access back-up device, it can be placed or removed of the rope at any point, the cam allows to park the device on the rope. It can be associated with the SWING LANYARD length 20/40cm to work away from the rope and can be released when loaded. The use in Rescue situation is also possible.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait