Promega Quantus Fluorometer

Sebelum PPN:
Rp149.999.900
Spesifikasi
Size (cm)22.7x11.5x4.5 (LxWxH)
Linear Dynamic RangeFive orders of Magnitude, Assay-Dependent
DetectorsSolid-State Silicon Sensor
Emission Filters (nm)Red: 660-720, Blue: 510-580
Calibration TypeSingle-Point (Blank and Standard)
Power Requirements5V, 0.2A Maximum

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Simple, Sensitive DNA and RNA Quantitation :

Easy, intuitive controls
Ready to use with QuantiFluor® Dyes
Recommended for next-generation sequencing
Bundled package available for integrated instrumentation and assay

Highly Sensitive, Affordable, Single-Tube Fluorometer :
The Quantus™ Fluorometer is a compact, dual-channel fluorometer designed to provide highly sensitive fluorescent detection when quantifying nucleic acids. The Quantus™ Fluorometer is optimized with preprogrammed settings for Promega QuantiFluor® Dye Systems (QuantiFluor® dsDNA, RNA and ssDNA Systems) to quantitate nucleic acids and offers the flexibility to create customized methods and quantitation settings for other fluorescent dyes.

Feature
Features
-Easy, intuitive controls.
-Calculates concentration automatically.
-Store the last 50 readings and transfer data in real time.
-Recommended for NGS and compatible with Illumina (HiSeq/miSeq), Roche (454) and LifeTech (ion Torrent and ion Proton) Systems.

1. Two fluorescent channels:
-Red: Ex: 640nm shortpass (wavelengths up to 640nm); Em: 660–720nm
-Blue: Ex: 495nm shortpass (wavelengths up to 495nm); Em: 510–580nm
2. Easily customize sample names, view concentration results, raw values, sample volumes and a quality check.
3. Callout-3Compact size at only 22.7 x 11.5 x 4.5cm
4. Callout-4Large 3-inch liquid crystal display screen
5. Callout-5Intuitive navigation

Ulasan Produk

Tidak ada ulasan