MyGo Pro qPCR Instrument

Sebelum PPN:
Rp689.999.900
Spesifikasi
Fluorescence Excitation (nm)500 (blue LED)
Fluorescence Detection (nm)510 to 750
Detector TypeCMOS Array
Detection SensitivitySingle Copy Detection
Dynamic range9-log
Precision1.1 Fold Discrimination
ConnectivityLAN, RJ45, USB
Cooling Speed (°C/s)4
Dimension (WxDxH) (cm)25x27x23
Electrical Frequency (Hz)50 - 60 (+/-10%)
Heating Speed (°C/s)5
Multiplex With Red DyesNo
Operating Noise (dB)<20
Power Consumption Electrical (W)170
Progress StatusColour Alerts
SoftwareFree Windows/Mac OS X and Linux Operating Software
Temperature Range (°C)37 to 99
Thermal Accuracy+/- 0.25
Thermal SystemPeltier, Silver Copper Alloy Block
Thermal Uniformity (°C)+/- 0.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan