Fisherbrand Cap Silicone/PTFE Blue (Penutup / Tutup Botol)

Sebelum PPN:
Rp399.900
Spesifikasi
Closure Size (mm)9
ColorBlue
SeptumRed PTFE/White Silicone
Hardness55 Shore A
Closure MaterialPolypropylene
Thickness (Metric) (mm)1
Closure TypeScrew
Diameter (Metric) Hole (mm)6
No. per Pack100
Pre-slitNo
Product LineFisherbrand
TypeAutosampler Vial Screw Thread Closure

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fisherbrand™'s 9 mm screw thread caps and septa are fully compatible with all 9 mm screw thread vials and provide easy-on, easy-off convenience with just one turn.

Fully compatible with all 9 mm Screw Thread Vials
Easy-on, easy-off convenience with just one turn
Pre-assembled caps and septa are convenient and minimize contamination from handling
Polypropylene caps are chemically inert and suitable for most chromatography applications
Closures have the profile of a crimp or snap closure for compatibility with robotic autosamplers
Closures are shipped in sealed poly bags to prevent contamination during transport
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Ulasan Produk

Tidak ada ulasan