BRADY Laboratory Label Polyester (Label Printer Tape)

Sebelum PPN:
Rp1.099.900
Spesifikasi
Dimension (WxH) (mm)28.58x9.53
Brady Material TypeSelf-laminating Polyester
ColorBlack on White, Transparent
FinishMatt
Print TechnologyThermal Transfer
Printable Area Dimensions (WxH) (mm)19.05x9.53
AdhesivePermanent Acrylic
Label PropertiesPermanent Adhesive, Self-laminating & Wrap Around
Material PropertiesAutoclavable, Cryogenic Storage, Optically Clear
Maximum Service Temperature (°C)110
Minimum Service Temperature (°C)-196
Printable Area - Height (mm)9.53
Printable Area - Width (mm)19.05
Resistance PropertiesChemical-Resistant, Low Temperature-Resistant, Smear-Resistant
SurfaceFor Smooth Surfaces
Thickness (mm)0.048
Vertical Repeat (mm)22.23

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan