Apogee Instruments Research-Grade Narrow Field of View Infrared Radiometer with Handheld Meter

Sebelum PPN:
Rp46.999.900
Spesifikasi
Calibration Uncertainty (C)-30 to 65 C: ± 0.3, when target and detector temperature are within 20 C -40 to 80 C: ± 0.5, when target and detector temperature are different by more than 20 C
Measurement Repeatability (C)± 0.1
Stability (Long-term Drift) (%)Less than 2 change in slope per year when germanium filter is maintained in a clean condition
Field of View (˚)18 half-angle
Cable2 m of four conductor, shielded, twisted-pair wire with santoprene rubber jacket (high water resistance, high UV stability, flexibility in cold conditions), additional cable available
Meter Dimensions (LxWxH) (mm)126x70x24
Operating Environment (C)0 to 50, less than 90 % non-condensing relative humidity up to 30 C, less than 70 % non-condensing relative humidity from 30 to 50 C
Response Time (s)0.6, time for detector signal to reach 95 % following a step change; meter firmware averaging results in a 3 s response for digital output on meter screen
Sensor Dimensions (mm)23 diameter, 60 height
Spectral Range (µm)8 to 14 atmospheric window

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The MI-220 has a hand-held meter, attached via cable, that displays and stores sensor measurements. The sensor has a 18° half-angle field of view and a response time of 0.6 seconds. Typical applications include plant canopy temperature measurement for use in plant water status estimation, road surface temperature measurement of determination of icing conditions, and terrestrial surface (soil, vegetation, water, snow) temperature measurement in energy balance studies.

The meter has a sample and log mode, and will record an average daily value. Sample mode will record up to 99 manual measurements. Log mode will power the meter on/off to make a measurement every 30 seconds. Every 30 minutes the meter will average the sixty 30 second measurements and record the averaged value to memory. The meter can store up to 99 averages, once full it will start to overwrite the oldest measurement with new ones. An average daily value will be recorded from the 48 averaged measurements (making a 24 hr period). Sample and log measurements can be reviewed on the LCD display or by downloading the data to a computer, however, the average daily value can only be viewed by downloading the data to a computer. Downloading data to a computer requires the AC-100 communication cable (a standard USB cable will not work) and ApogeeAMS software. Comes with a free protective carrying case.

Ulasan Produk

Tidak ada ulasan