I Care 7C Fingertip Pulse Oximeter
#Grup produk P107963529
Spesifikasi
| Color | Random Color |
|---|---|
| Safety Standards | IEC 60601-1:1988 ISO 9919:2005 (E) IEC 60601-2 |
| Type of Protection | Internally powered equipment |
| Degree of Protection | Type BF-Applied part |
| Dimensions (WxHxD) (mm) | 57x33x30 |
| Resolution | 128x64 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Measurement at low perfusion
The values of SpO and pulse rate can be displayed property
when pulse saturation is at 0.3%
Resistance to surrounding light
The difference between the value measured in the condition
of indoor natural light and that of darkroom is less than 1%
Resistance to interference of man-made light
The difference between the value measured in the condition
of man-made light and that of darkroom is less than 1%
Automatic shutdown function
The device will power off automatically in 8 seconds when
there is no finger in the device
Display
M70C Display Format: OLED
Parameter: SPO Pulse Rate, Pulse intensity Bar Graph, battery capacity
indication, Pleth Waveform
Display Mode: Four directions, short press power button can change direction
of the display
Standard Accessory
2AAA Alkaline batteries
Operating manual
Hang string
The values of SpO and pulse rate can be displayed property
when pulse saturation is at 0.3%
Resistance to surrounding light
The difference between the value measured in the condition
of indoor natural light and that of darkroom is less than 1%
Resistance to interference of man-made light
The difference between the value measured in the condition
of man-made light and that of darkroom is less than 1%
Automatic shutdown function
The device will power off automatically in 8 seconds when
there is no finger in the device
Display
M70C Display Format: OLED
Parameter: SPO Pulse Rate, Pulse intensity Bar Graph, battery capacity
indication, Pleth Waveform
Display Mode: Four directions, short press power button can change direction
of the display
Standard Accessory
2AAA Alkaline batteries
Operating manual
Hang string
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Alat%20Kesehatan/Produk%20Terkait%20Monitor%20Tekanan%20Darah/I%20Care%207C%20Fingertip%20Pulse%20Oximeter/epP107963529-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
