XPRINTER Printer Receipt Thermal

Sebelum PPN:
Rp629.900
Spesifikasi
InterfaceUSB + Bluetooth
Printing MethodDirect Thermal
Paper Width (mm)48, 20 to 60 (Label print mode), 58 (Receipt print mode)
Media TypeThermal paper roll/Thermal adhesive paper (label print mode)
Resolution (dpi)203
Battery Power (V/mAH)7.2/2500
Dimensions (LxWxH) (mm)122.28x93.99x60.07
Media External Diameter (mm)50
Paper Out MethodTearing-off
Printing Speed (mm/s)Min.50.8, Max.101 (Label print mode) Max. 90 (Receipt print mode)
Rotation0, 90, 190, 270
Software SystemWindows/Android/iOS

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Software
System : Windows/Android/iOS
Power supply
Battery : 7.2v/2500mAh
Charging input : Standart USB cable charging:5V/2A
Optional DC adapter charging:9v/2A (Rp.100.000)
Environmental Conditions
Work environment : 0~45 C, 10~80%RH no condensing
Storage environment : -10~60 C,<10~90%RH no condensing
Feature
Printing Features
Printing Method : Direct thermal
Resolution : 203 DPI
Print width : 48 mm
Print speed : Min.50.8mm/s Max.101mm/s (Label print mode)
90mm/s Max (Receipt print mode)
Media
Media type :Thermal paper roll/Thermal adhesive paper (label print mode)
Thermal paper (Receipt print mode)
Paper width : 20~60mm(Label print mode)
58mm (Receipt print mode)
Media external diameter : 50mm
Paper out method : Tearing-off
Performance Features
Printhead temperature detection :Thermistor
Cover open detection : micro Switch
Media detection : Photoelectric sensors
Interfaces : USB/USB+Bluetooth
Storage : Flash 576 kb
Fonts/Grafics/Symbologies
Character size : Font 0 to Font8 (Label print mode)
Font A:12x24,Font B:9x17 CHN:24*24(Receipt print mode)
Barcode types : 1D:CODE128,EAN128,ITF,CODE25,CODE39,CODE39C,CODE39S,CODE93,EAN13,EAN13+2,EAN13+5
EAN8,EAN8+2,EAN8+5,CODABAR,POSTNET,UPC-A,UPCA+2,UPCA+5,UPCE,UPCE+2,UPCE+5,MSI,
MSIC,PLESSEY,ITF14,EAN14(Label print mode)
UPC-A/UPC-E/JAN13 (EAN13)/JAN8(EAN8)/CODE39/ITF/CODABAR/CODE93/CODE128(Receipt print mode)
2D:QRCODE

Charging input : Standart USB cable charging:5V/2A
Optional DC adapter charging:9v/2A
Environmental Conditions
Work environment : 0~45 C, 10~80%RH no condensing
Storage environment : -10~60 C,<10~90%RH no condensing

Ulasan Produk

Tidak ada ulasan

Halaman Terkait