SAMOA High Flow Oil Control Valve (Katup Kontrol Oli / Katup Kontrol Aliran)

Sebelum PPN:
Rp7.499.900
Spesifikasi
Fluid CompatibilityAll type of synthetic and mineral oils, Antifreeze solutions, Hydraulic fluid
Fluid Inlet (inch)3/4 BSP (F) or 1 BSP (F)
Fluid Outlet (inch)3/4 BSP (F)
Inlet Swivel Thread (inch)3/4 BSP (F)
Maximum Working Pressure (bar)100
Maximum Flow Rate (L/minute)90
Operating Temperature Range (°C)-10 to 70
Outlet Nozzle Type30 degree rigid with semiautomatic non-drip tip
Wetted PartsAluminium / Zinc plated steel and brass / NBR

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Samoa large delivery control valves are used at end of hose assembly to dispense large volumes of lubricants and antifreeze solutions.
Extensively and rigorously field tested. Reliable performance.
Heavy Duty aluminium pressure cast body to stand the toughest working conditions.
High flow pressure balanced valve for comfortable use.
Large port inlet swivel (1" and 3/4"). Inlet filter with large screen surface.
Safety guard avoids accidental openings.
Trigger can be blocked open for dispensing large volumes.
Outlets have 3/4" BSP (M) connection thread and use a bonded seal washer to assure a leak free operation.
Feature
- Fluids Handled
Synthetic and mineral based lubricants, Gear Oil, Hydraulic oil and fluids, ATF, Antifreeze solutions.
Use
Truck dealerships, Fleet service, Mining and construction, Lube trucks, Railroad and mass transit vehicles.

Ulasan Produk

Tidak ada ulasan