SAMOA Double Pedestal Double Arm Open Hose Reel (Selang Gulung Otomatis)

Sebelum PPN:
Rp14.999.900
Spesifikasi
Connecting Hose Inlet (inch)1/2 BSP (M)
Hose Length (m)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fatigue resistant steel spring for years of durable performance and even load when pulling and recoiling the hose.
Full metal double pedestal arm construction, epoxy powder coated for increased wear resistance.
Forged brass shaft ensures a leak free operation.
Hose reels with hose include 0.8 m inlet hose.
Reel with arms in ceiling mounting position.
Feature
- Fluids Handled
Air, Water, Antifreeze Solutions, Synthetic and Mineral Oils, Grease.
Use
Car and truck dealers, Service shops, General manufacturing, Service stations, Quick lubes.

Ulasan Produk

Tidak ada ulasan