Naturehike Tent Mongar Silicone
#Grup produk P107954080
Spesifikasi
| Color | Silicone Blue |
|---|---|
| Capacity | 2 People |
| Storage (cm) | 58xΦ16 |
| Material | *Tent Fly: 15D Nylon Coated Silicone *Inner Tent: B3 Breathable Mesh *Bottom Tent: 20D Nylon Coated Silicone *Poles: 7001 Aluminium |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
Mongar uses two tent 7001 aluminum alloy poles to form its skeleton and 15D Nylon coated silicon rainfly, this translates in to the best strenght to Weight ratio.Whether you are hiking, or on a mountain climbing adventure, MENGJIAcan provide you with a high degree of comfort, safety and sense of space.
Waterproof: silicon coated Waterproof material , seams all pressure plastic, waterproof joints and edges
Windproof: Reinforced professional aluminum rod with aluminum triangular stakes;
Pest control ventilation: the scientific ventilation system with high-density mesh keeps unwanted bugs out and covers a large part of the tent to enhance air flow.
Free standing
MODEL NO. :NH19M002-J
WATERPROOF
Tent fly: PU2000MM
Inner tent: PU4000MM
MATERIAL
Tent fly: 15D nylon coated silicone
Inner tent: B3 breathable mesh
Bottom tent: 20D nylon coated silicone
Poles: 7001 Aluminum
Accessories: Metal buckles, aluminum nails
Waterproof: silicon coated Waterproof material , seams all pressure plastic, waterproof joints and edges
Windproof: Reinforced professional aluminum rod with aluminum triangular stakes;
Pest control ventilation: the scientific ventilation system with high-density mesh keeps unwanted bugs out and covers a large part of the tent to enhance air flow.
Free standing
MODEL NO. :NH19M002-J
WATERPROOF
Tent fly: PU2000MM
Inner tent: PU4000MM
MATERIAL
Tent fly: 15D nylon coated silicone
Inner tent: B3 breathable mesh
Bottom tent: 20D nylon coated silicone
Poles: 7001 Aluminum
Accessories: Metal buckles, aluminum nails
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan




















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
