Burkle Scoop Sample (Sekop)

Sebelum PPN:
Rp1.199.900
Spesifikasi
Capacity (ml)100
Length (mm)205
MaterialPS
Model without Cover

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The SteriPlast® sample scoop made of polystyrene is produced and assembled in our clean room of class 7 (10,000), individually packaged for disposable use and then sterilised by gamma rays.
The sample scoop is ideal for powders, granulates and pastes.
The scoop with transparent cover can be closed immediately after sampling and the sterility and exclusion of contamination can therefore be safeguarded. Ergonomics were particularly important to us for the design of the sample scoop. The scoop stands horizontally due to the special handle design and the slightly angled front edge and can therefore be put down without the sample material trickling out.
Peringatan
- Foto hanya sebagai refrensi (ilustrasi) yang sesuai dengan funginya
- Warna produk mengacu pada nama dan spesifikasi produk yang tertera pada website
- Produk yang diterima akan sesuai dengan informasi yang tertera pada website."

Ulasan Produk

Tidak ada ulasan