Burkle Manually Operated Reel PP

Sebelum PPN:
Rp5.699.900
Spesifikasi
Reel Width Inner (mm)44
Reel Width Outer (mm)55
Reel diameter (mm)Inner 100, Outer 180

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Manually-operated drum reel made of polypropylene, green, without lowering cable
The manually-operated drum reels are used to lower dipping bottles and immersion cylinders safely to the required depth in shafts, wells and tanks and then to pull them up again. The manually-operated drum reels can be equipped with various cables or chains.
If flammable or highly flammable liquids are to be collected, then electrically conductive manually-operated drum reels must be used together with an earthing cable. The dipping bottles must be made of non-sparking metal.

Ulasan Produk

Tidak ada ulasan