Sebelum PPN:
Rp6.799.900 - Rp13.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Designed for performance and comfort, PIPETMAN® L comes in a comprehensive range of models adapted to your needs in the lab.
Comfortable, precise, accurate, and reliable, use PIPETMAN L pipettes confidently in your applications.
Available as a fixed or variable volume, the PIPETMAN L air-displacement pipettes cover a full volume range, including
- Variable volume single channel models covering a volume range from 0.2 μL to 10 mL
- Variable volume multichannel models covering a volume range from 0.5 μL to 1200 μL, including four models equipped with V-rings (VR) at the bottom of the tip holder for a proper fit with most tip brands, covering a volume range from 20 µL to 300 µL
- Fixed volume single channel models covering a volume range from 1 μL to 5000 μL
Comfortable, precise, accurate, and reliable, use PIPETMAN L pipettes confidently in your applications.
Available as a fixed or variable volume, the PIPETMAN L air-displacement pipettes cover a full volume range, including
- Variable volume single channel models covering a volume range from 0.2 μL to 10 mL
- Variable volume multichannel models covering a volume range from 0.5 μL to 1200 μL, including four models equipped with V-rings (VR) at the bottom of the tip holder for a proper fit with most tip brands, covering a volume range from 20 µL to 300 µL
- Fixed volume single channel models covering a volume range from 1 μL to 5000 μL
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- Convenient UseLightweight and balanced, PIPETMAN L combines an ergonomic design with minimized pipetting forces, giving you the ability to pipette longer without fatigue.
Right-handed or left-handed? No problem. Adjust the location of the tip ejector to the most comfortable position for you.
- Secure Pipetting
Reduce pipetting errors and avoid accidental volume changes during pipetting cycles with a true volume-locking mechanism for improved accuracy and precision.
PIPETMAN L variable volume models are all fully autoclavable without disassembly for maximum convenience and protection from cross-contamination. Large volume models are equipped with a plastic tip ejector to avoid direct contact with the tip and better compatibility with chemicals.
- Choose Your Tip Ejector
For single channel models, choose between a model with a stainless-steel tip ejector or a plastic ejector, depending on your needs and applications.
- GLP Compliance
PIPETMAN L models feature a DataMatrix 2D code for easy traceability. Use a 2D code scanner to transfer the code automatically into any traceability or asset management system. Also, the pipette serial number is engraved on the body of the pipette for unique identification.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/bcP107945408-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
