GILSON Pipette Pipetman Classic (Mikropipet)

Sebelum PPN:
Rp4.499.900
Spesifikasi
Adjustable or Fixed VolumeAdjustable Volume
Pipette TypeManual Air Displacement
Volume Range (µl)500 - 5000
Number of Channels1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PIPETMAN, recognized as the pipetting standard for its reliability and proven durability, is a fully adjustable, air-displacement pipette that uses disposable tips. PIPETMAN combines legendary accuracy, precision, and durability with easy pipetting and handling. PIPETMAN pipettes come in a large range of volumes with reduced pipetting forces for hours of comfortable pipetting.
Eight single channel models cover a volume range from 0.2 µL to 10 mL.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Legendary Performance
Accurate and precise, PIPETMAN® air-displacement pipettes are recognized as one of the world standard.
They come in a large range of volumes, including single and multichannel models, allowing you to handle various sample types with confidence.
- Easy Pipetting
PIPETMAN offers low pipetting forces while preserving standard pipetting habits. PIPETMAN allows hours of comfortable and easy pipetting.
- Built-to-Last and Convenient
Made of PVDF and stainless steel, PIPETMAN offers premium durability. Built-to-last, it is the economical solution for years of pipetting.
- Simple to Maintain
Routine cleaning and maintenance are all that is required to keep PIPETMAN in top condition for years. The PIPETMAN design allows for easy access to user-serviceable parts, along with a fully autoclavable tip holder and ejector.

Ulasan Produk

Tidak ada ulasan