JETECH TOOL Hand Riveter Heavy Duty (Tang Rivet)

Sebelum PPN:
Rp899.900
Spesifikasi
Dimension B (mm)170
Dimension L (mm)535

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Jetech Cutting Tools
Feature
- Long arm hand riveter with high leverage extends its length to 21in/535mm
- Five sizes of replaceable nosepieces are included with four of them screwing in the handles
- Aportable wrench is equipped to make it convenient to change for the right size
- It fastens metal sheets, pipe, and others in manufacturing industries. Suitable for aluminum rivets size: 1/8"(3.2mm), 5/32" (4.0mm), 3/16” (4.8mm), 7/32" (6.0mm), and 1/4” (6.4mm)

Ulasan Produk

Tidak ada ulasan

Halaman Terkait