JETECH TOOL Bit Phillips Single Head Driver

Sebelum PPN:
Rp5.900
Spesifikasi
Dimension B (mm)6.35
Dimension L (mm)25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Jetech Bit
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- S2 alloy steel
- Matte surface with nickel plated processing
- GREATER MACHINING ACCURACY, German DIN standards ensure greatest possible head error range is less than 0.05mm
- SIZE :6.35mm (1/4") head size

Ulasan Produk

Tidak ada ulasan