JETECH TOOL 2 Way Screwdriver Electrical (Obeng Bolak Balik)

Rating:
100% of 100
(1)
Sebelum PPN:
Rp66.900 - Rp68.900
Spesifikasi
Dimension A-B (mm)1.0 - 6
Phillips#2
Dimensions d (mm)6.35
Dimension E (mm)40
Dimension L (mm)110

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Jetech go through softgrip screwdriver s designed its hexagonal shaft go through handle and joint the rear end impact cap which allow hammer striking force go through to shaft head without damage
Jetech screwdriver handles specially designed, registered world wide patent which ergonomically make strong and comfortable hand gripping with maximum torsion
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- The material of shaft: CR-V Nickel steel
- Standard: GB/T 10635-2003
- Refer to: ISO 8764-1: 1999

Ulasan Produk