JETECH TOOL Sliding Bar SQ 1/4inch

Sebelum PPN:
Rp31.900
Spesifikasi
Dimension A (mm)14
Dimension B (mm)6.3
Dimension C (mm)14
Dimensions d (mm)5.3
Dimension E (mm)4
Dimension L (mm)115

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Jetech Socket The inner part of handle is made of advanced PP material and the outer part is made of the elastic rubber resin to advance the grab feel and torsion. 45 teeth geared structure enables rotation angle at 8 degree, convenient to use in narrow space. One piece internal crescent shaped gear makes the products durable enough against wear off. Internal part is made by cold extrusion forming to ensure precision
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan