Meguiar's Car Wax Ultimate Quick (Pengkilap/Pelindung Mobil)

Sebelum PPN:
Rp229.900
Spesifikasi
Size (ml)710
Size (oz)24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Now better than ever! Experience a glossier finish, increased protection, and more water beading action! No shade? No problem! Meguiar's Ultimate Quik wax can be used anywhere, even in full sun. In just minutes, get results you'd expect from liquid or paste waxes - spectacular shine, lasting protection, and relentless water beading - all in a fast & easy to use spray! With its non-whitening formula, Ultimate Quik Wax is clear coat safe and can be used on all paint types! And with Meguiar's Hydrophobic Polymer Technology, you'll get relentless water beading protection that lasts for weeks!
Feature
- NEW POLYMER CHEMISTRIES: Leaves behind a longer-lasting protective barrier
- EXTREME WATER BEADING: Meguiar's Hydrophobic Polymer Technology provides relentless water beading action
- EASY TO USE: Easy on and even easier wipe off than the previous formula, even in the full sun
- SHINE & SLICKNESS: Paint comes alive with deep, wet-look reflections and a super slick finish
- ENHANCED SPRAYER: All-new sprayer provides a uniform mist that atomizes to perfection

Ulasan Produk

Tidak ada ulasan