Meguiar's Car Wax Ultimate Paste (Pengkilap/Pelindung Mobil)

Sebelum PPN:
Rp729.900
Spesifikasi
Size (ml)236
Size (oz)8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Meguiar's Ultimate Paste Wax is a premium paint protectant with a synthetic wax blend for maximum performance. The improved formula now delivers even better durability than before. Meguiar's proprietary Hydrophobic Polymer Technology increases surface tension for relentless water beading action that lasts. This advanced formula also delivers deep, dark reflections, incredible gloss and shine while leaving a slick finish. This finely tuned wax was formulated to check all the boxes, without compromising ease of use. It goes on butter smooth and comes off just as nice, even in the sun! Premium foam applicator and microfiber towel included. Ultimate is also available in a liquid wax.
Feature
- IMPROVED FORMULA: Improved formula delivers a glossier finish, increased protection and more water beading action in one easy step
- EASY TO USE WAX: Easy spread on and wipe off application, even in full sun
- LONG-LASTING WAX PROTECTION: Advanced synthetic formula delivers a long-lasting protective barrier on paint while amplifying reflection for incredible depth, gloss and shine
- RELENTLESS WATER BEADING: Hydrophobic Polymer Technology increases surface tension for relentless water beading
- CLEAR COAT SAFE: Safe and effective on all glossy paints and clear coats

Ulasan Produk

Tidak ada ulasan