Spesifikasi
| Size (ml) | 444 |
|---|---|
| Size (oz) | 15 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Meguiar's Ultimate Insane Shine Tire Coating is the highest gloss tire shine Meguiar's has to offer. With advanced synthetic polymer chemistry this premium aerosol tire shine delivers extreme, attention-grabbing depth with amazing shine and gloss. You won't believe your eyes as tires will appear like they are actually wet! Our exclusive formula also contains enhanced resin technology producing an amazing bond for a long-lasting finish. Anti-ozonants protect tires against cracking and fading over time while the self-spreading formula is easy to work with reducing streaks and runs. So, if you are looking for a tire coating that offers protection, is easy to use and with a shine that looks like it's soaking wet, Meguiar's Ultimate Insane Shine Tire Coating is for you.
- HIGHEST GLOSS TIRE SHINE: Synthetic polymer chemistry delivers our highest gloss tire shine!
- LASTING FINISH: Advanced resin technology produces a long-lasting finish
- PROTECTION: Anti-ozonants offer protection against cracking & fading
- SOAKING WET-LOOK: Spray tire dressing offers soaking wet-look gloss
- EASY TO USE: Convenient and easy to use aerosol allows you to simply spray and walk away
- HIGHEST GLOSS TIRE SHINE: Synthetic polymer chemistry delivers our highest gloss tire shine!
- LASTING FINISH: Advanced resin technology produces a long-lasting finish
- PROTECTION: Anti-ozonants offer protection against cracking & fading
- SOAKING WET-LOOK: Spray tire dressing offers soaking wet-look gloss
- EASY TO USE: Convenient and easy to use aerosol allows you to simply spray and walk away
Feature
- Synthetic polymer chemistry delivers our highest gloss tire shine!- Advanced resin technology produces a long-lasting finish
- Anti-ozonants offer protection against cracking & fading
- Spray tire dressing offers soaking wet-look gloss
- Convenient and easy to use aerosol allows you to simply spray and walk away
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/q3P107939939-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
