Meguiar's Polishing Pad Soft Buff Rotary Wool Cutting (Bantalan Pemoles Wol)

Sebelum PPN:
Rp529.900
Spesifikasi
Size (inch)8
Material100% Wool

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Meguiar's WRWC8 Soft Buff Rotary 8" Wool Cutting Pad is 100% natural wool with 1.25" 4-ply twisted fibers for faster cutting. The Wool Cutting Pad offers effective removal of sanding marks & severe defects. Quick change hook & loop attachment system. For use with Rotary Polisher and Meguiar's Rotary Backing Plate - WRBP or Meguiar's Soft Rotary Backing Plate - WRSBP backing plate.
Feature
- 100 percent natural wool
- 8inch pad with 1.25inch 4-ply twisted fibers for faster cutting
- Effective removal of sanding marks and severe defects
- Quick change hook and loop attachment system
- For use with Rotary Polisher and Meguiar's Soft Buff Rotary Backing Plate - WRBP or Meguiar's Soft Buff Rotary Soft Backing Plate - WRSBP

Ulasan Produk

Tidak ada ulasan