Meguiar's Glass Coating Perfect Clarity Polishing Compound (Pelapis Kaca Mobil)

Sebelum PPN:
Rp219.900
Spesifikasi
Size (ml)118
Size (oz)4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Advanced hydrophobic formula for maximum rain repellency and better driving visibility.
- Highly durable polymer formula repels water from glass.
- Relentlessly repels rain by forming an invisible barrier.
- Makes oil and grime easier to clean from glass.
- Extreme durability.
- Dramatically improves wet weather driving visibility.
- Included grey applicator pad.
- Precede with Perfect Clarity Glass Polishing Compound (G8408) for cleaning the surface.
Use
Directions:
- For best results, apply to a clean, cool surface in the shade.
- Thoroughly clean windows before application. Use Meguiar's Perfect Clarity Glass Polishing Compound ( G8408 ) to remove bonded contaminants.
- Follow with Meguiar's Perfect Clarity Glass Cleaner ( G8224 ) to remove any remaining residue.
- Apply Glass Sealant to the grey applicator pad ( included ) or a microfiber towel (X2010EU) and apply to windows with overlapping strokes to ensure even coverage.
- Complete one section of the window at a time until the entire window has been treated.
- Allow the product to dry 5-10 minutes. Higher humidity climates will require longer dry time from 15-30 minutes.
- Mist some water onto a microfiber towel (X2010EU) and then wipe off the excess product from the surface.
- To ensure even coverage apply a second coat of product and then immediately wipe it off.
- Do not touch the surface for at least 1 hour while the product is curing.

Ulasan Produk

Tidak ada ulasan