Meguiar's Car Body Cleaner Iron Removing Spray Clay (Pembersih Bodi Mobil)

Sebelum PPN:
Rp589.900
Spesifikasi
Size (ml)945
Size (oz)32

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Meguiar's D2002 Iron Removing Spray "Clay" quickly removes iron-based contaminants & industrial fallout, while also dissolving below surface contaminants such as rail dust & iron oxides. This decontamination helps prepare the surface for faster paint correction & better results! Meguiar's Detailer products are the perfect solution for anyone detailing cars at home, on the side or full-time - now available in an easily accessible Ready-to-Use format.
Feature
- FALLOUT & IRON REMOVER: Works like a chemical clay dissolving embedded iron contamination & industrial fallout
- PAINT CLEANING WITHOUT ABRASIVES: Removes above & below surface contamination without abrasives
- PREPS PAINT: Helps prepare paint for faster paint correction and deliver better results quicker
- LEAVES PAINT SMOOTH: Works to improve paint smoothness
- READY TO USE FORMULA: Pre-diluted, no mixing required!

Ulasan Produk

Tidak ada ulasan