Meguiar's Car Wax Hybrid Ceramic Trim Restorer (Pengkilap/Pelindung Mobil)

Sebelum PPN:
Rp319.900
Spesifikasi
Size (ml)473
Size (oz)16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Over time, exposure to the sun and the elements, exterior vinyl and rubber surfaces start to fade and show their age. Meguiar's Hybrid Ceramic Trim Restorer is the perfect solution for making non-painted exterior trim and plastic look refreshed and new again. This hand-applied cream revives and renews exterior rubber, vinyl, and plastic trim pieces such as non-painted bumpers, moldings, door handles, rearview mirror housings, and windshield cowlings. Since it's a hand-applied formula, you have full control without the risk of getting overspray on the surrounding paint. If your exterior grey or black trim pieces don't look quite as dark or as rich as they used to, Hybrid Ceramic Trim Restorer will revitalize it, add a dark rich shine, and it will offer much-needed hybrid ceramic protection to defend against the sun and elements.
Feature
- Lasting Protection: Long-lasting, hybrid ceramic protection
- Advanced Sio2 Technology: Withstands rain, washing, and the elements with the use of advanced SiO2 technology
- Restore Original Appearance: Restores darkness and shine to unpainted exterior plastic and trim pieces
- Versatile Use: Ideal for use on unpainted exterior plastic and vinyl such as trim pieces, moldings, door handles, bumpers, mirror housings, and windshield cowlings
- Easy To Use: Wipe on thin and evenly and wipe off excess

Ulasan Produk

Tidak ada ulasan

Halaman Terkait