Meguiar's Car Wax Hybrid Ceramic Liquid (Pengkilap/Pelindung Mobil)

Sebelum PPN:
Rp429.900
Spesifikasi
Size (ml)473
Size (oz)16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Meguiar's, sophisticated, Hybrid Ceramic chemistry makes this product as easy to apply as an ordinary liquid wax! Engineered to be applied by either hand or dual action variable speed polisher (DA polisher), this formula produces a slick, protective, water beading layer that seals your paint from the environment. And it may be used on chrome & plastic trim, or as a top coat over traditional waxes & sealants, too!
Feature
- CUTTING EDGE TECHNOLOGY: Contains the latest advanced Hybrid SiO2 technology
- SEALS THE PAINT: Seals paint for long-lasting protection against the elements
- WATER BEADS & ROLLS OFF: Delivers an extreme water beading action
- EASY TO USE WAX: Applies like a traditional liquid wax
- NO WAX RESIDUE: Non-whitening on non-painted trim and rubber gaskets

Ulasan Produk

Tidak ada ulasan