Meguiar's Hybrid Ceramic Pre-Car Wax Prep (Pengkilap/Pelindung Mobil)

Sebelum PPN:
Rp289.900
Spesifikasi
Size (ml)473
Size (oz)16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Meguiar's Hybrid Ceramic Pre-Wax Prep is the perfect solution for removing light blemishes and defects while adding polishing oils to enhance the depth of color and shine to your paint. It's also part of the Hybrid Ceramic family, containing advanced SiO2 Hybrid Ceramic protection that leaves painted surfaces with extreme water beading action where water rolls right off. Hybrid Ceramic Pre-Wax Prep cleans and preps, adds shine, and leaves a foundation layer of protection behind all in one step. Then, follow with Meguiar's Hybrid Ceramic Liquid Wax or Meguiar's Hybrid Ceramic Spray Wax for additional long-lasting water beading protection that really takes your protection over the top! Finally, if you need to maintain your water beading protection periodically, use Meguiar's Hybrid Ceramic Detailer to lightly fresh contaminants while enhancing protection and water beading.
Feature
- Remove Paint Defects: Removes swirls and other minor paint defects without scratching
- Outstanding Finish: Enhances shine, color, and paint clarity
- Easy To Use: Goes on and wipes off easily
- Advanced Chemistry: Contains sophisticated SiO2 Hybrid Ceramic protection
- Cleans & Polishes: Removes paint defects and enhances gloss and shine at the same time

Ulasan Produk

Tidak ada ulasan