Meguiar's Car Body Cleaner Convertible Top (Pembersih Bodi Mobil)

Sebelum PPN:
Rp229.900
Spesifikasi
Size (ml)473
Size (oz)16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Meguiar's Convertible Top Cleaner has been specially formulated to be safe and effective on all convertible tops, whether vinyl or fabric. The unique formula is quick and easy to use and penetrates and cleans even the toughest stains to keep convertible tops looking "like new"!
Feature
- Specifically formulated to be safe and effective on all convertible tops
- Keeps convertible tops looking inchlike newinch
- Penetrates and cleans even the toughest stains
- Formula quickly and safely cleans both vinyl tops and fabric tops
- Convenient trigger spray formula is quick and easy-to-use
- Penetrating, biodegradable formula safely removes stains with no hard scrubbing
- Easily removes contaminants and stubborn stains like hard water, bird droppings and oil

Ulasan Produk

Tidak ada ulasan