Meguiar's Car Wax 3 in 1 (Pengkilap/Pelindung Mobil)

Sebelum PPN:
Rp539.900
Spesifikasi
Size (ml)473
Size (oz)16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Not everyone has the time or energy to do multiple steps cleaning, polishing and waxing their car. Meguiar's now has an amazing solution with Meguiar's 3-in-1 Wax. This unique formula clean, polishes and protects, delivering amazing results all in one simple step! Advanced abrasive technology quickly and safely removes swirls, water spots and other in paint blemishes. Rich polishing oils add depth, color and fullness of gloss and shine. This formula is also a unique blend of carnauba wax and synthetic wax that provides a resilient water beading action with a durable, protective barrier between your paint and the elements. Meguiar's 3-in-1 Wax is an easy to use wax that removes defects, enhances shine and delivers durable wax protection, and is easy to apply and remove without sacrificing amazing results on your car.

CLEANER WAX: Liquid wax cleans, polishes & protects in one easy to use wax
CLEANS PAINT: Gently cleans paint removing minor defects while offering wax protection
HIGH GLOSS SHINE: Delivers increased depth of color, gloss and shine
LONG-LASTING PROTECTION: Provides long-lasting wax protection from the elements
EASE OF USE: Easier to use than traditional carnauba wax
Feature
- Removes swirls, water spots, and blemishes
- Increases depth of gloss and color clarity
- Provides long-lasting protection

Ulasan Produk

Tidak ada ulasan

Halaman Terkait