Brother Desktop Bluetooth and PC Connectable Label Printer (Printer Label Bluetooth)

Sebelum PPN:
Rp2.599.900 - Rp3.299.900
Spesifikasi
AC AdaptorAD-E001A
Display20 Character x 2 Lines
File StorageUp to 70 Files
KeyboardQwerty
BarcodeCODE39, CODE128, EAN-8, EAN-13, ITF 2/5, UPC-A, UPC-E, CODABAR, GS1-128 (UCC/EAN128)
Media TypeTZe tape
Memory Buffer SizeUp to 280 Characters
NumberingYes (1 to 99)
Power Supply6 pcs of AA alkaline batteries (LR6), 6 pcs of AA Ni-MH batteries (HR6), or AC Power adapter (AD-E001A)
Print Resolution (dpi)180
Printing Speed (mm/s)30
USBMicro USB version 2.0 (Full speed)
Wireless LANBluetooth

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Transform the workplace with Brother’s PT-D460BT Professional label printer. PT-D460BT label printer offers versatile solutions for many labelling needs, including for large offices and as well as for wider business vertical applications. Print on durable TZe laminated labels up to 18mm in width and up to 30mm per second fast print speed, PT-D460BT label printer can print labels via Bluetooth or USB connection.
Ideal for organising important files and folders, asset management, and general office signage labels, PT-D460BT label printer can help to create an organised and comfortable working environment for everyone.
Feature
- Print up to 18mm TZe laminated tapes width
- PC or Mac OS® systems direct connection and Bluetooth connection via P-touch Design&Print 2 mobile app
- 30mm per second fast print speed
- Print up to 5 lines
- Supports barcode printing
- 70 programmable memories

Ulasan Produk

Tidak ada ulasan