Spesifikasi
| Voltage (V) | 220-240 / 110-125 (50-60 Hz) |
|---|---|
| Feed | Manual |
| Chamfer Width (mm) | 0-12 |
| Angle Adjustment (°) | 30 |
| Carbide Reversible Disc (Insert) | SHM 900/SHM 900-E |
| Milling Cutter | ZFR 530 |
| Motor Output Power (W) | 1800 |
| Speed (rpm) | Seamless Electronic speed regulation (1850 - 3350) with full wave control electronics |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
EKF 530
30°x12 mm Beveling
The new BDS Series of Portable Beveling Machines are tailor-made to meet the requirements of every operator. The new EKF 500 & 600 series from BDS is designed for maximum performance and optimal comfort. With the new milling head technology, the EKF Beveling Machines can also operate at low speeds without jerking or jumping. The result is optimally milled edges, even when rounding. The EKF 530 portable beveling machine is ideal for 30-degree chamfer with 12 mm (0.472'') width. The EKF 530 is equipped with a new generation milling cutter special carbide inserts. Made in Germany EKF 530 comes with an 1800 Watts (14.50 Amp) powerful motor delivering 1850 - 3350 RPM. The EKF 530 has variable speed control to fine tune the RPM you require. Weighing just 9.3 Kg. (20.5 lbs.) the EKF 530 is available in 220-240 V & 110-125 V (50-60 Hz).
30°x12 mm Beveling
The new BDS Series of Portable Beveling Machines are tailor-made to meet the requirements of every operator. The new EKF 500 & 600 series from BDS is designed for maximum performance and optimal comfort. With the new milling head technology, the EKF Beveling Machines can also operate at low speeds without jerking or jumping. The result is optimally milled edges, even when rounding. The EKF 530 portable beveling machine is ideal for 30-degree chamfer with 12 mm (0.472'') width. The EKF 530 is equipped with a new generation milling cutter special carbide inserts. Made in Germany EKF 530 comes with an 1800 Watts (14.50 Amp) powerful motor delivering 1850 - 3350 RPM. The EKF 530 has variable speed control to fine tune the RPM you require. Weighing just 9.3 Kg. (20.5 lbs.) the EKF 530 is available in 220-240 V & 110-125 V (50-60 Hz).
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
