Sebelum PPN:
Rp1.799.900 - Rp3.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Color | Black |
|---|---|
| Material | HSS-Co |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Toho Straight Shank Cobalt Drill Set are designed to withstand the toughest jobsite conditions and are engineered to exceed the expectations of automotive, do-it-yourself, electrician, general contractor, mechanic, metalworker and more. All Toho Professional Tools are designed to meet or exceed ANSI specifications.
The Toho Straight Shank Cobalt Drill are forged from high speed steel-cobalt that hardened and double tempered finish reduces breakage. For drilling applications of a wide array of ferrous materials including steel, cast steel, cast iron, stainless steels and other non-alloyed drilling operations. Self centering tip for greater stability and durability. Heavy duty spiral flute design produces faster chip ejection. Shorter cutting lips reduce torque for drilling in high tensile strength materials. 135-degree split point reduces feed pressure for easier penetration without work hardening.
The Toho Straight Shank Cobalt Drill are forged from high speed steel-cobalt that hardened and double tempered finish reduces breakage. For drilling applications of a wide array of ferrous materials including steel, cast steel, cast iron, stainless steels and other non-alloyed drilling operations. Self centering tip for greater stability and durability. Heavy duty spiral flute design produces faster chip ejection. Shorter cutting lips reduce torque for drilling in high tensile strength materials. 135-degree split point reduces feed pressure for easier penetration without work hardening.
Feature
- HSS-CO, Shot-peened, double tempered finish reduces breakage.- Suitable for general purpose and heavy duty.
- For drilling applications of a wide array of ferrous materials including: steel, cast steel, cast iron, stainless steels and other non-alloyed drilling operations.
- Self centering tip for greater stability and durability.
- Heavy duty spiral flute design produces faster chip ejection.
- Shorter cutting lips reduce torque for drilling in high tensile strength materials.
- 135-degree split point reduces feed pressure for easier penetration without work hardening.
- Manufactured to DIN 338 Germany standard.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Set%20Mata%20Bor%20Lurus%20Cobalt%20(Drill%20Bit%20Set)/a7P107912367-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
