Summitech Professional Cut Resistance Gloves NU11(B) GB (RT) (Sarung Tangan)

Sebelum PPN:
Rp139.900
Spesifikasi
Size7
ColorGrey-Black
StandardsEN388:2016 4X42B
Coating MaterialNitrile
Liner Material18G HPPE
Exterior FinishingFoam
Cuff StyleKnit Wrist
Length (mm)235-275

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
18 Gauge HPPE with Steel Core, Nitrile Double Coated, Micro Foam Finishing On Palm, Reinforced thumb Crotch, Knit Wrist
Feature
- High performance composite fiber steel core provides high cut protection.
- 18 gauge liner provides high level of dexterity & comfort.
- Impermeable double Nitrile coating resists oil & liquid.
- Micro foam finish coating provides outstanding abrasion resistance and superior grip under dry, damp, and oily environment.
- ¾ dipped provides extra protection against oil exposure and knuckle abrasion.
- A reinforced Nitrile coating at thumb crotch for extra protection and durability.
- Silicone free
- Antistatic
- Touch screen
Use
- Assembly and inspection - Machinery and equipment repair - Metal stamping - Tube bending - Seat and chassis assembly - Body and frame works

Ulasan Produk

Tidak ada ulasan