Adnoc Motorcycle Oil 2T Supreme Plus 2 Stroke (Oli Motor)

Sebelum PPN:
Rp309.900 - Rp3.599.900
Spesifikasi
Volume (L)1
PackagingBottle
Flash Point (°C)70
Pour Point (°C)-30
Color Coded2
Specific Gravity'0.872 at 15°C
Viscosity (mm²/s)'9 at 100°C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SUPREME PLUS 2T ENGINE OIL is an advanced technology top graded 2-stroke motor oil formulated with fully synthetic base oil and low-ash additive package to release maximum power with minimum drag.
Feature
- The superior combustion characteristics of the special blend of unique fully synthetic oil and additives significantly reduce visible smoke in exhaust emission
- Controls combustion chamber and spark-plug deposit build-up.
- Excellent miscibility with gasoline.
- Keeps pistons, rings, plugs and exhaust ports clean
Use
SUPREME PLUS 2T ENGINE OIL is recommended for high performance motorcycles, especially for road use. It is also recommended for smaller engines fitted in scooters, lawnmowers and other small equipment. It should be added with gasoline in the ratio recommended by the equipment manufacturer

Ulasan Produk

Tidak ada ulasan